Beli electric heater di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hakko Electric Immersion HeaterDeskripsi:It can be easily heated by putting it in water and connecting the power supply.A stainless steel pipe (SUS316L) is used for the metal sheath.It is mechanically robust, electrically safe, easy to handle, and heats in water for maximum thermal efficiency.atribut:
- Capacity (W): 1000
- Voltage (V): 100
- Material: Heater Sheath C1220T (Copper Tube) Nickel Plated
- Cabtire Cord (m): 2 (With Plug)
- Dimension B (mm): 120
- Dimension D (mm): 8
- Dimensions a (mm): 230
- Dimensions c (mm): 95
- Minimum Water Level (mm): 95
- Model : Type A
- Presence of Plug: Yes
- Wire Specifications: Cabtire cord 2m plug included
- Non Brand Heater Portable Electric Office (Pemanas Ruangan Kantor Listrik)Deskripsi:Portable electric baseboard heaters use convection heating and don't have moving parts, so they're quieter than most other types of heaters. Some heaters have an electric element that's encased in an oil-filled vessel to provide consistent heat, while others have elements encased in a metal sheath with aluminum fins to transfer heat. They are typically placed along the wall in office spaces to provide spot or supplementary heat.atribut:
- UNSPSC: 40101819
- Amperage (A): 6.5/12.5
- Control Type: Mechanical Selector Dial; Push Button
- Cord Length (ft): 6
- Disconnect Switch: Yes
- Frequency (Hz): 60
- Heating Capacity (BtuH): 5118/2560
- Heating Method: Convection
- Hold Function: No
- Housing Color: Black
- Housing Finish: Powder Coated
- Housing Material: Steel
- Housing Style: Slope Top
- Includes: 2-prong Polarized Plug
- NEMA Plug Configuration: 1-15P
- Nominal Voltage - HVAC (V): 120 (AC)
- Overall Depth (inch): 5 1/4
- Overall Height (inch): 8 7/16
- Phase: 1
- Programming Capability: 7.5-hr Shut-Off Timer
- Smart Connectivity: No Connectivity
- Standards: UL Listed, C-UL Listed
- Tamper Resistant: No
- Thermal Overheat Protection: Manual Reset
- Thermostat Contact Type: Single Pole
- Thermostat Included: Unit-Mounted
- Voltage (V): 120 (AC)
- Wattage Output (W): 750W/1500W
- Daikin VRV Indoor Ceiling Mounted Cassette Wired (AC Plafon)Deskripsi:Presence of people and Floor temperature can be detected to provide comfort and energy savings.atribut:
- Power Supply: 1-phase, 220-240 V/220 V, 50/60 Hz
- DAYTON Heater Electric Portable Office (Pemanas Ruangan Portable)Deskripsi:Portable radiator-style electric office heaters have a heating element contained in an oil-filled radiator, so they provide more consistent warmth than most other types of electric heaters and give off residual heat even after the unit is shut off. These heaters work by convection to warm the air and don't have moving parts, so they're quieter than unit heaters. They take up little floor space and are typically placed in office spaces and reception areas. These heaters have tip-over switches, so they will shut off automatically in case they are accidentally knocked over.atribut:
- Frequency (Hz): 60
- Nominal Voltage - HVAC (VAC): 120
- Phase: 1
- Voltage (V AC): 120
- JUST Immersion Type Sheath Heateratribut:
- Capacity (kW): 1
- Power: AC100V,50/60Hz
- AND Thermocouple Thermometer (K Type) (Pendeteksi Suhu)Deskripsi:Thermocouple(K) Thermometer 1 Channel
- AIR KING Heater Electric Portable Office (Pemanas Ruangan Portable)Deskripsi:Portable pedestal and tower electric office heaters take up little floor space and are typically placed in office spaces and reception areas. They use fan-forced or radiant heating.atribut:
- UNSPSC: 40101827
- Batteries Required: Yes
- Cord Length (ft): 6
- Filter Included: No
- For Use Outdoors: Indoor Only
- Frequency (Hz): 60
- Heater Style: Pedestal and Tower
- Housing Finish: Unfinished
- Housing Material: Plastic
- Mounting Location: Floor
- NEMA Plug Configuration: 5-15P
- Nominal Voltage - HVAC (VAC): 120
- Number of Heat Settings: 2
- Oscillation: Oscillating
- Phase: 1
- Remote Control Functions: Full Function
- Safety Tip-Over Switch Included: No
- Standards: ETL Listed
- Voltage (V AC): 120
- Blue Eagle Faceshield Visor (Pelindung Wajah)atribut:
- Material: Polycarbonate
- Daikin VRV Indoor Ceiling Mounted Cassette Wireless (AC Plafon)Deskripsi:Presence of people and Floor temperature can be detected to provide comfort and energy savings.atribut:
- Power Supply: 1-phase, 220-240 V/220 V, 50/60 Hz
- KRISBOW Termometer Digitalatribut:
- Dimensions (mm): 165x76x43
- HAKKO Temperature Controller for Heateratribut:
- Power Supply (V): Single-phase 200
- Power Cord Length (m): 1 for both input and output cords
- Temperature Range (°C): 0 to 750
- Maximum diameter of heat sensitive part (mm): 2.3
- Overall length of heat sensitive part (mm): 100
- Load Capacity: Resistance load up to 15A
- TEMPCO Immersion Heateratribut:
- UNSPSC: 40101815
- PRO CHEMICALS All Purpose Water Softener Cleaneratribut:
- UNSPSC: 31160000
- HAKKO Submersible Heateratribut:
- Power Cord Length (m): 2
- Material: For water = Copper (C1220T), nickel plate;For Oil = Iron (STKM-11A)
- Working Temperature Range (°C): 0 to 100
- Daikin VRV A Outdoor (Unit Luar AC)Deskripsi:The outdoor unit capacity is up to 60 HP (168 kW) in increment of 2 HP.- VRV A series outdoor unit offers a high capacity of up to 60 HP, responding to the needs of large-sizedbuilding.- The single outdoor unit has only 2 different shapes and dimensions, not only simplifying the design process,but also bringing the system exibility to a new level.- With the outdoor unit capacity increased in increment of 2 HP, customers' needs can be precisely met.atribut:
- Power Supply: 3 phase 4-wire system, 380-415V/ 380V, 50Hz/ 60Hz
- Daikin VRV Indoor Wall Mounted Wired (AC / Pendingin Udara)Deskripsi:Stylish at panel design harmonised with your interior décoratribut:
- Power Supply: 1-phase, 220 V, 50 Hz
- ECODORA Air Operated Pumps for Oil and Similaratribut:
- Suitable for Drums or Tanks (kg): 180-220 with Seals in \"NBR\"
- Suction Tube (mm): 940 Bung Adaptor
- Air Working Pressure (bar): 6-8
Daftar Harga electric heater Terbaru October 2026
| Hakko Electric Immersion Heater | Rp2.999.900 |
| Non Brand Heater Portable Electric Office (Pemanas Ruangan Kantor Listrik) | Rp2.699.900 |
| AND Thermometer | Rp389.900 |
| Daikin VRV Indoor Ceiling Mounted Cassette Wired (AC Plafon) | Rp4.199.900 |
| DAYTON Heater Electric Portable Office (Pemanas Ruangan Portable) | Rp1.299.900 |
| JUST Immersion Type Sheath Heater | Rp4.799.900 |
| AND Thermocouple Thermometer (K Type) (Pendeteksi Suhu) | Rp1.099.900 |
| AS ONE Immersion Heater with Thermostat | Rp5.299.900 |
| AIR KING Heater Electric Portable Office (Pemanas Ruangan Portable) | Rp2.899.900 |
| Blue Eagle Faceshield Visor (Pelindung Wajah) | Rp82.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/7qP109993278-1.jpg)

/m7P105928799-11.jpg)
/7jP109433271-1.jpg)

%20(Pendeteksi%20Suhu)/P102115954-1.jpg)

/6jP109433235-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Jenis%20Tertutup/Blue%20Eagle%20Faceshield%20Visor%20(Pelindung%20Wajah)/P103096005-1.jpg)
/mmP105928814-1.jpg)






/c2P105928434-1.jpg)
/pbP105928911-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)